Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 314827

  • Zoro # G515855840


product price: $67.49
/ea

Key Features

List Number
2030
Milling Dia.
0.5 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314827
Zoro #
G515855840
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Corner Radius
0.06 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
3 in

Details

List Number
2030
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Number of Flutes
3
Single End/Double End
Single
End Mill Style
Corner-Radius
Measurement System
Inch
Series
Performance AL
Material - Machining
Carbide
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Finish - Machining
ZrN
Flute Spacing
Fixed
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.625 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.