Corner Radius End Mill, 0.5 in, Carbide
Mfr # 315518
Zoro # G015856019
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.5 in
Overall Length
3 in
List Number
2032
Number of Flutes
3
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315518
Zoro #
G015856019
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Overall Length
3 in
Neck Length
0.75 in
Corner Radius
0.09 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Details
List Number
2032
Number of Flutes
3
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Material - Machining
Carbide
Series
Performance AL
Flute Spacing
Fixed
Measurement System
Inch
Max. Helix Angle
37 Degrees
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 0.625 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.