Corner Radius End Mill, 0.5 in, Carbide
Mfr # 315520
Zoro # G515856106
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single
Neck Length
0.75 in
Length of Cut
0.625 in
Number of Flutes
3
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315520
Zoro #
G515856106
UPC #
-
Country of Origin
United States
Dimensions
Neck Length
0.75 in
Length of Cut
0.625 in
Corner Radius
0.12 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
3 in
Details
Single End/Double End
Single
Number of Flutes
3
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
2032
Finish - Machining
ZrN
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Measurement System
Inch
Flute Spacing
Fixed
Material Grade - Machining
High Performance
Series
Performance AL
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material - Machining
Carbide
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 0.625 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.