Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 315535

  • Zoro # G115856056


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Neck Length
1.75 in
List Number
2032
End Mill Style
Corner-Radius
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315535
Zoro #
G115856056
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
1.75 in
Corner Radius
0.02 in
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Length of Cut
0.625 in

Details

Single End/Double End
Single
Item
Corner Radius End Mill
List Number
2032
End Mill Style
Corner-Radius
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Max. Helix Angle
37 Degrees
Series
Performance AL
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Material - Machining
Carbide
Finish - Machining
ZrN
Primary Material Application
Aluminum
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.