Corner Radius End Mill, 0.5 in, Carbide
Mfr # 315539
Zoro # G915856072
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Single End/Double End
Single
Number of Flutes
3
Neck Length
1.75 in
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315539
Zoro #
G915856072
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Neck Length
1.75 in
Milling Dia.
0.5 in
Corner Radius
0.06 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Details
Single End/Double End
Single
Number of Flutes
3
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
2032
Item
Corner Radius End Mill
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Material Grade - Machining
High Performance
Material - Machining
Carbide
Primary Material Application
Aluminum
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Series
Performance AL
Shank Type - Machining
Straight
Measurement System
Inch
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.625 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.