Corner Radius End Mill, 0.5 in, Carbide
Mfr # 315581
Zoro # G715855992
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Neck Length
2.125 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315581
Zoro #
G715855992
UPC #
-
Country of Origin
United States
Dimensions
Neck Length
2.125 in
Corner Radius
0.03 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Length of Cut
1.25 in
Overall Length
6 in
Details
Number of Flutes
3
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
2032
Single End/Double End
Single
Item
Corner Radius End Mill
Finish - Machining
ZrN
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Series
Performance AL
Material Grade - Machining
High Performance
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Measurement System
Inch
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 1.25 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.