Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 315583

  • Zoro # G015856002


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Milling Dia.
0.5 in
Length of Cut
1.25 in
Overall Length
6 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315583
Zoro #
G015856002
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Length of Cut
1.25 in
Corner Radius
0.06 in
Overall Length
6 in
Neck Length
2.125 in
Shank Dia.
1/2 in

Details

Number of Flutes
3
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
2032
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Shank Type - Machining
Straight
Flute Spacing
Fixed
Measurement System
Inch
Material Grade - Machining
High Performance
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Material - Machining
Carbide
Series
Performance AL
Primary Material Application
Aluminum

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.