Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 315589

  • Zoro # G915855921


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Neck Length
2.125 in
Overall Length
6 in
End Mill Style
Corner-Radius
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315589
Zoro #
G915855921
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
2.125 in
Overall Length
6 in
Corner Radius
0.12 in
Shank Dia.
1/2 in
Length of Cut
1.25 in
Milling Dia.
0.5 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
2032
Item
Corner Radius End Mill
Single End/Double End
Single
Max. Helix Angle
37 Degrees
Measurement System
Inch
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum
Flute Spacing
Fixed
Shank Type - Machining
Straight
Series
Performance AL
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Finish - Machining
ZrN

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 1.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.