Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 321126

  • Zoro # G015856095


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Single End/Double End
Single
End Mill Style
Corner-Radius
Milling Dia.
0.5 in
List Number
2213
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321126
Zoro #
G015856095
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
4 in
Length of Cut
0.625 in
Corner Radius
0.03 in

Details

Single End/Double End
Single
End Mill Style
Corner-Radius
List Number
2213
End Mill Cutting Type
Center Cutting
Number of Flutes
5
Item
Corner Radius End Mill
Flute Type
Spiral
Series
PYSTL
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
M, P
Flute Spacing
Variable
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlCrN
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.03 in, 0.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.