Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 1034063

  • Zoro # G915855853


product price: $118.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Length of Cut
0.75 in
List Number
1034
Overall Length
3 in
Corner Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034063
Zoro #
G915855853
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Overall Length
3 in
Corner Radius
0.06 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

End Mill Style
Corner-Radius
List Number
1034
Item
Corner Radius End Mill
Single End/Double End
Single
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Series
Hurrimill
Max. Helix Angle
31 Degrees
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Material - Machining
Carbide
Flute Spacing
Variable
Material Grade - Machining
Ultimate Performance
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Measurement System
Inch

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 0.75 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.