Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 1034064

  • Zoro # G115855875


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.75 in
Number of Flutes
4
Milling Dia.
0.625 in
List Number
1034
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034064
Zoro #
G115855875
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Milling Dia.
0.625 in
Overall Length
3 in
Corner Radius
0.09 in
Shank Dia.
5/8 in

Details

Number of Flutes
4
Item
Corner Radius End Mill
List Number
1034
End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
FX7
Material Grade - Machining
Ultimate Performance
Max. Helix Angle
31 Degrees
Shank Type - Machining
Straight
Series
Hurrimill
Measurement System
Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
H, N, S
Flute Type
Spiral
Flute Spacing
Variable
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, FX7, Straight, Inch, 0.09 in, 0.75 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.