Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 1034066

  • Zoro # G315855828


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.25 in
Single End/Double End
Single
Corner Radius
0.03 in
Overall Length
3 1/2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034066
Zoro #
G315855828
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Corner Radius
0.03 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

Item
Corner Radius End Mill
Single End/Double End
Single
Number of Flutes
4
End Mill Cutting Type
Center Cutting
List Number
1034
End Mill Style
Corner-Radius
Flute Spacing
Variable
Finish - Machining
FX7
Max. Helix Angle
31 Degrees
Material - Machining
Carbide
Flute Type
Spiral
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Measurement System
Inch
Series
Hurrimill
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, N, S
Material Grade - Machining
Ultimate Performance
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, FX7, Straight, Inch, 0.03 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.