Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 1034067

  • Zoro # G415855841


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
End Mill Style
Corner-Radius
Length of Cut
1.25 in
Overall Length
3 1/2 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034067
Zoro #
G415855841
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Length of Cut
1.25 in
Overall Length
3 1/2 in
Corner Radius
0.06 in
Milling Dia.
0.625 in

Details

Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
1034
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Series
Hurrimill
Material Grade - Machining
Ultimate Performance
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N, S
Finish - Machining
FX7
Material - Machining
Carbide
Max. Helix Angle
31 Degrees
Measurement System
Inch
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.