Corner Radius End Mill, 0.625 in
Mfr # 1034068
Zoro # G015855869
product price: $140.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1034068
Zoro #
G015855869
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
1.25 in
Overall Length
3 1/2 in
Corner Radius
0.09 in
Details
End Mill Cutting Type
Center Cutting
Number of Flutes
4
End Mill Style
Corner-Radius
List Number
1034
Single End/Double End
Single
Item
Corner Radius End Mill
Max. Helix Angle
31 Degrees
Material Grade - Machining
Ultimate Performance
Series
Hurrimill
Secondary Material Application ISO Code
H, N, S
Flute Type
Spiral
Finish - Machining
FX7
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Spacing
Variable
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Inch
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, FX7, Straight, Inch, 0.09 in, 1.25 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.