Corner Radius End Mill, 0.625 in
Mfr # 1034111
Zoro # G115856117
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034111
Zoro #
G115856117
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Corner Radius
0.06 in
Shank Dia.
5/8 in
Overall Length
3 in
Milling Dia.
0.625 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
List Number
1034
Flute Spacing
Variable
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
31 Degrees
Shank Type - Machining
Weldon Flat
Flute Type
Spiral
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Material Grade - Machining
Ultimate Performance
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, P
Series
Hurrimill
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.06 in, 0.75 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.