Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 1034116

  • Zoro # G915856089


product price: $140.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
1034
Length of Cut
1.25 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034116
Zoro #
G915856089
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in
Corner Radius
0.09 in

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
1034
Item
Corner Radius End Mill
Single End/Double End
Single
Number of Flutes
4
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
K, M, P
Finish - Machining
FX7
Series
Hurrimill
Flute Type
Spiral
Measurement System
Inch
Flute Spacing
Variable
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, N, S
Material - Machining
Carbide
Max. Helix Angle
31 Degrees
Material Grade - Machining
Ultimate Performance
Shank Type - Machining
Weldon Flat

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.09 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.