Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 125659

  • Zoro # G815826434


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
5 in
Material - Machining
Carbide
Shank Dia.
5/8 in
Length of Cut
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125659
Zoro #
G815826434
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
5/8 in
Length of Cut
2.5 in
Corner Radius
0.02 in
Milling Dia.
0.625 in

Details

Item
Corner Radius End Mill
Series
Alumigator
Material - Machining
Carbide
Material Grade - Machining
Ultimate Performance
Flute Spacing
Fixed
Single End/Double End
Single
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Flutes
3
Max. Helix Angle
37 Degrees
Finish - Machining
Uncoated
End Mill Style
Corner-Radius
Primary Material Application
Aluminum
Measurement System
Inch
Primary Material Application ISO Code
N
End Mill Cutting Type
Center Cutting
List Number
1020

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 2.5 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.