Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 204-603162

  • Zoro # G615856082


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Overall Length
3 1/2 in
Number of Flutes
2
List Number
204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603162
Zoro #
G615856082
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Overall Length
3 1/2 in
Neck Length
2.25 in
Corner Radius
0.025 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Number of Flutes
2
List Number
204
End Mill Style
Corner-Radius
Single End/Double End
Single
Max. Helix Angle
30 Degrees
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Flute Type
Spiral
Material - Machining
Carbide
Material Grade - Machining
General Purpose

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.025 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.