Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 206-603164

  • Zoro # G215856000


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Neck Length
2.25 in
Milling Dia.
0.625 in
Single End/Double End
Single
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-603164
Zoro #
G215856000
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
2.25 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Length of Cut
1.25 in
Corner Radius
0.025 in

Details

Number of Flutes
4
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Style
Corner-Radius
List Number
206
End Mill Cutting Type
Center Cutting
Flute Spacing
Fixed
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Flute Type
Spiral
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
TiCN
Max. Helix Angle
30 Degrees
Measurement System
Inch
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.025 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.