Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 274-121201D

  • Zoro # G7578460


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Corner Radius
0.03 in
Milling Diameter
0.0300"
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121201D
Zoro #
G7578460
UPC #
888226265164
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.03 in
Milling Diameter
0.0300"
Shank Dia.
5/8 in
Length of Cut
0.75 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in
Neck Length
1.625 in
Neck Dia.
0.625 in

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.75 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.