Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 294-004072

  • Zoro # G4294684


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-004072
Zoro #
G4294684
UPC #
888226275170
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/8 in
Length of Cut
0.75 in
Neck Dia.
0.0000 in
Chamfer Width
0.001 in
Milling Dia.
0.625 in
Neck Length
2.375 in
Overall Length
5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Spiral Direction
Right Hand
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Secondary Material Application ISO Code
M
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Material - Machining
Carbide
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Shank Type - Machining
Straight
Cutting Direction
Right Hand
List Number
2004R
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Series
Alpha
Item
Corner Radius End Mill
Material Grade - Machining
C2 Micrograin
Finish - Machining
nACRo
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Helix Angle
Variable
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.06 in, 0.75 in, 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.