Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 295-010626B

  • Zoro # G4295025


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295-010626B
Zoro #
G4295025
UPC #
888226205771
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
0.75 in
Overall Length
3 1/2 in
Chamfer Width
0.020 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Finish - Machining
nACRo
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Stainless Steel
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Item
Corner Radius End Mill
Series
Alpha
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
40 Degrees
Helix Angle
40 Degrees
Secondary Material Application ISO Code
H, M
List Number
2005
Primary Material Application ISO Code
K, P
Number of Coolant Holes
0
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Flute Type
Spiral
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 0.75 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.