Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 295-020626B

  • Zoro # G4314713


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-020626B
Zoro #
G4314713
UPC #
888226205795
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in
Chamfer Width
0.020 in
Length of Cut
1.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Max. Helix Angle
40 Degrees
Secondary Material Application ISO Code
H, M
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Flute Type
Spiral
End Mill Application
Roughing/Finishing
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
End Mill Style
Corner-Radius
Finish - Machining
nACRo
Item
Corner Radius End Mill
List Number
2005
Helix Angle
40 Degrees
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
Alpha
Coolant Fed
Non-Coolant Through
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Secondary Material Application
Hardened Steel, Stainless Steel
Number of Coolant Holes
0
Cutting Direction
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.