Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 295-054074

  • Zoro # G4295594


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-054074
Zoro #
G4295594
UPC #
888226276450
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
5/8 in
Length of Cut
0.75 in
Neck Dia.
0.0000 in
Milling Dia.
0.625 in
Overall Length
5 in
Neck Length
2.375 in
Chamfer Width
0.001 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Secondary Material Application
Hardened Steel, Stainless Steel
Number of Coolant Holes
0
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
List Number
2005R
Finish - Machining
nACRo
Max. Helix Angle
40 Degrees
Flute Type
Spiral
Material Grade - Machining
C2 Micrograin
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
H, M
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Series
Alpha
Helix Angle
40 Degrees
Measurement System
Inch
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.12 in, 0.75 in, 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.