Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 295-054078

  • Zoro # G4294885


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-054078
Zoro #
G4294885
UPC #
888226276498
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
5/8 in
Neck Dia.
0.0000 in
Milling Dia.
0.625 in
Neck Length
3.375 in
Overall Length
6 in
Length of Cut
0.75 in
Chamfer Width
0.001 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Cutting Direction - Machining
Right Hand
Item
Corner Radius End Mill
Secondary Material Application
Hardened Steel, Stainless Steel
Measurement System
Inch
Helix Angle
40 Degrees
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
List Number
2005R
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, M
Finish - Machining
nACRo
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Flute Type
Spiral
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Series
Alpha
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.12 in, 0.75 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.