Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 312261

  • Zoro # G015826630


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
5/8 in
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312261
Zoro #
G015826630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
0.75 in
Neck Length
0.875 in
Milling Dia.
0.625 in
Corner Radius
0.12 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Flute Spacing
Variable
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Finish - Machining
AlCrN
Single End/Double End
Single
End Mill Style
Corner-Radius
List Number
2213
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Number of Flutes
5
Measurement System
Inch
Max. Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.12 in, 0.75 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.