Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 313381

  • Zoro # G215856024


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Length of Cut
1.625 in
Shank Dia.
5/8 in
End Mill Cutting Type
Center Cutting
Milling Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313381
Zoro #
G215856024
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.625 in
Shank Dia.
5/8 in
Corner Radius
0.06 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in

Details

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Number of Flutes
2
List Number
2010
Item
Corner Radius End Mill
Flute Spacing
Fixed
Flute Type
Spiral
Primary Material Application
Aluminum
Finish - Machining
ZrN
Max. Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Series
Performance AL
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
High Performance
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.625 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.