Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # 314934

  • Zoro # G215856208


product price: $112.99
/ea
Free Shipping & Returns

Key Features

List Number
2030
Length of Cut
1.625 in
Shank Dia.
5/8 in
Number of Flutes
3
Milling Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314934
Zoro #
G215856208
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Length of Cut
1.625 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in

Details

List Number
2030
Number of Flutes
3
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Flute Type
Spiral
Material Grade - Machining
High Performance
Max. Helix Angle
37 Degrees
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Measurement System
Inch
Flute Spacing
Fixed
Series
Performance AL

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 1.625 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.