Zoro Homepage

Corner Radius End Mill, 0.625" Shank dia.

  • Mfr # HGW70625-015

  • Zoro # G3025099


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.6250"
End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGW70625-015
Zoro #
G3025099
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.015 in
Milling Diameter
0.6250"
Shank Dia.
5/8 in
Length of Cut
1.25 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.015 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.