Corner Radius End Mill, 0.75 in, Carbide
Mfr # 1034071
Zoro # G615855887
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Single End/Double End
Single
Overall Length
3 in
List Number
1034
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1034071
Zoro #
G615855887
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Overall Length
3 in
Milling Dia.
0.75 in
Length of Cut
0.875 in
Corner Radius
0.06 in
Details
Single End/Double End
Single
List Number
1034
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Number of Flutes
4
Flute Spacing
Variable
Material Grade - Machining
Ultimate Performance
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Inch
Max. Helix Angle
31 Degrees
Finish - Machining
FX7
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N, S
Material - Machining
Carbide
Series
Hurrimill
Flute Type
Spiral
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, FX7, Straight, Inch, 0.06 in, 0.875 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.