Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 1034077

  • Zoro # G815855915


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Number of Flutes
4
List Number
1034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034077
Zoro #
G815855915
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1.5 in
Corner Radius
0.09 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
4
List Number
1034
Single End/Double End
Single
End Mill Style
Corner-Radius
Finish - Machining
FX7
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Series
Hurrimill
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Secondary Material Application ISO Code
H, N, S
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Flute Spacing
Variable
Material Grade - Machining
Ultimate Performance
Max. Helix Angle
31 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, FX7, Straight, Inch, 0.09 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.