Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 1034120

  • Zoro # G215856109


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.75 in
Number of Flutes
4
List Number
1034
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034120
Zoro #
G215856109
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Corner Radius
0.09 in
Shank Dia.
3/4 in
Length of Cut
0.875 in
Overall Length
3 1/2 in

Details

Number of Flutes
4
List Number
1034
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Single End/Double End
Single
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
Ultimate Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Flute Spacing
Variable
Max. Helix Angle
31 Degrees
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Shank Type - Machining
Weldon Flat
Series
Hurrimill
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
FX7
Secondary Material Application ISO Code
H, N, S
Measurement System
Inch

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.09 in, 0.875 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.