Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 1034123

  • Zoro # G915855976


product price: $186.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
Milling Dia.
0.75 in
List Number
1034
Overall Length
4 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034123
Zoro #
G915855976
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Overall Length
4 in
Corner Radius
0.03 in
Shank Dia.
3/4 in
Length of Cut
1.5 in

Details

End Mill Cutting Type
Center Cutting
List Number
1034
Item
Corner Radius End Mill
Number of Flutes
4
Single End/Double End
Single
End Mill Style
Corner-Radius
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Series
Hurrimill
Max. Helix Angle
31 Degrees
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application ISO Code
H, N, S
Finish - Machining
FX7
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Titanium
Material Grade - Machining
Ultimate Performance
Measurement System
Inch

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, FX7, Weldon Flat, Inch, 0.03 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.