Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 124422

  • Zoro # G215826560


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
3/4 in
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124422
Zoro #
G215826560
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1.625 in
Milling Dia.
0.75 in
Corner Radius
0.09 in

Details

Item
Corner Radius End Mill
Series
Alumigator
Material - Machining
Carbide
End Mill Style
Corner-Radius
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Material Grade - Machining
Ultimate Performance
List Number
1020
Single End/Double End
Single
Flute Type
Spiral
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Measurement System
Inch
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.