Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 204-603309

  • Zoro # G015855999


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.025 in
List Number
204
End Mill Style
Corner-Radius
Single End/Double End
Single
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603309
Zoro #
G015855999
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.025 in
Overall Length
4 in
Length of Cut
1.5 in
Milling Dia.
0.75 in
Neck Length
2.5 in
Shank Dia.
3/4 in

Details

List Number
204
End Mill Style
Corner-Radius
Single End/Double End
Single
Item
Corner Radius End Mill
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
Uncoated
Flute Type
Spiral
Measurement System
Inch

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.025 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.