Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 204-603310

  • Zoro # G515856007


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.025 in
Shank Dia.
3/4 in
End Mill Style
Corner-Radius
Neck Length
2.5 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603310
Zoro #
G515856007
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.025 in
Shank Dia.
3/4 in
Neck Length
2.5 in
Length of Cut
1.5 in
Milling Dia.
0.75 in
Overall Length
4 in

Details

End Mill Style
Corner-Radius
Single End/Double End
Single
Item
Corner Radius End Mill
Number of Flutes
2
List Number
204
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
H, K, N, P
Finish - Machining
TiN
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Measurement System
Inch

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiN, Straight, Inch, 0.025 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.