Shop ZORO SELECT
See all product information
Create Account
Corner Radius End Mill, 0.75 in, Carbide
- Mfr # 204-603311
- Zoro # G515855925
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.025 in
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204-603311
- Zoro #
- G515855925
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- End Mill Style
- Corner-Radius
- Item
- Corner Radius End Mill
- List Number
- 204
- Shank Type - Machining
- Straight
- Finish - Machining
- TiCN
- Max. Helix Angle
- 30 Degrees
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
- Material - Machining
- Carbide
- Measurement System
- Inch
- Primary Material Application ISO Code
- H, K, N, P
- Material Grade - Machining
- General Purpose
- Flute Spacing
- Fixed
- Flute Type
- Spiral
Dimensions
- Corner Radius
- 0.025 in
- Shank Dia.
- 3/4 in
- Milling Dia.
- 0.75 in
- Length of Cut
- 1.5 in
- Neck Length
- 2.5 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.025 in, 1.5 in, 4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.