Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 206-603309

  • Zoro # G215855959


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
3/4 in
End Mill Style
Corner-Radius
Corner Radius
0.025 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603309
Zoro #
G215855959
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Corner Radius
0.025 in
Length of Cut
1.5 in
Neck Length
2.5 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
List Number
206
Material Grade - Machining
General Purpose
Flute Type
Spiral
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.025 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.