Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 206-603311

  • Zoro # G715856005


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.025 in
Overall Length
4 in
Length of Cut
1.5 in
List Number
206
Neck Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-603311
Zoro #
G715856005
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.025 in
Overall Length
4 in
Length of Cut
1.5 in
Neck Length
2.5 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

List Number
206
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Flute Spacing
Fixed
Primary Material Application ISO Code
H, K, N, P
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
Material - Machining
Carbide
Max. Helix Angle
30 Degrees
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.025 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.