Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 294-004092

  • Zoro # G4306295


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-004092
Zoro #
G4306295
UPC #
888226275255
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
6 in
Neck Length
3.5 in
Chamfer Width
0.001 in
Neck Dia.
0.0000 in
Length of Cut
1 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Shank Type - Machining
Straight
Number of Coolant Holes
0
Finish - Machining
nACRo
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Material Grade - Machining
C2 Micrograin
List Number
2004R
Spiral Direction
Right Hand
Measurement System
Inch
Secondary Material Application
Stainless Steel
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Series
Alpha
End Mill Application
Roughing/Finishing
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Item
Corner Radius End Mill
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Secondary Material Application ISO Code
M
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.06 in, 1 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.