Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 295-030754B

  • Zoro # G4279957


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-030754B
Zoro #
G4279957
UPC #
888226276061
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
3/4 in
Length of Cut
2.5 in
Milling Dia.
0.75 in
Chamfer Width
0.001 in
Overall Length
5 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
H, M
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
2005
Spiral Direction
Right Hand
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Measurement System
Inch
Secondary Material Application
Hardened Steel, Stainless Steel
Cutting Direction - Machining
Right Hand
Helix Angle
40 Degrees
Material Grade - Machining
C2 Micrograin
Series
Alpha
Number of Coolant Holes
0
Material - Machining
Carbide
Max. Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Finish - Machining
nACRo
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
End Mill Style
Corner-Radius
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Shank Type - Machining
Straight
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.12 in, 2.5 in, 5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.