Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 311846

  • Zoro # G715825452


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
6 in
Material - Machining
Carbide
Shank Dia.
3/4 in
Length of Cut
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311846
Zoro #
G715825452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
3.25 in
Milling Dia.
0.75 in
Corner Radius
0.12 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Single End/Double End
Single
Flute Type
Spiral
Measurement System
Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Primary Material Application ISO Code
M, P
List Number
2205
Number of Flutes
5
Finish - Machining
AlCrN
Primary Material Application
Stainless Steel, Steel
End Mill Cutting Type
Center Cutting

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.12 in, 3.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.