Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 312370

  • Zoro # G415826483


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
6 in
Material - Machining
Carbide
Length of Cut
1 in
Neck Length
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312370
Zoro #
G415826483
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
1 in
Neck Length
2.375 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Corner Radius
0.19 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Flute Type
Spiral
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
K, M, P
List Number
2213
Number of Flutes
5
Finish - Machining
AlCrN
End Mill Style
Corner-Radius
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Steel
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Inch
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.19 in, 1 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.