Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 312381

  • Zoro # G615826450


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
6 in
Material - Machining
Carbide
Neck Length
3.125 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312381
Zoro #
G615826450
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Neck Length
3.125 in
Length of Cut
1 in
Shank Dia.
3/4 in
Corner Radius
0.06 in
Milling Dia.
0.75 in

Details

Item
Corner Radius End Mill
Series
PYSTL
Material - Machining
Carbide
Number of Flutes
5
Primary Material Application
Stainless Steel, Steel
List Number
2213
Shank Type - Machining
Straight
Finish - Machining
AlCrN
Secondary Material Application ISO Code
K, M, P
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
End Mill Style
Corner-Radius
Measurement System
Inch
Flute Type
Spiral
Primary Material Application ISO Code
M, P
Flute Spacing
Variable
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlCrN, Straight, Inch, 0.06 in, 1 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.