Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 313447

  • Zoro # G115855851


product price: $150.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
2010
Overall Length
4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313447
Zoro #
G115855851
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Overall Length
4 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Length of Cut
1.625 in

Details

End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
List Number
2010
Number of Flutes
2
Single End/Double End
Single
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Measurement System
Inch
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Flute Spacing
Fixed
Finish - Machining
ZrN
Material - Machining
Carbide
Material Grade - Machining
High Performance
Series
Performance AL

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.