Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 314064

  • Zoro # G215855904


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
End Mill Cutting Type
Center Cutting
Neck Length
0.625 in
Single End/Double End
Single
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314064
Zoro #
G215855904
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Neck Length
0.625 in
Corner Radius
0.03 in
Length of Cut
1 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
List Number
2012
Number of Flutes
2
Max. Helix Angle
45 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
ZrN
Series
Performance AL
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 1 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.