Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 314098

  • Zoro # G315855835


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
3/4 in
Overall Length
5 in
Milling Dia.
0.75 in
Neck Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314098
Zoro #
G315855835
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Corner Radius
0.12 in
Overall Length
5 in
Milling Dia.
0.75 in
Neck Length
1.5 in
Length of Cut
1 in

Details

Number of Flutes
2
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
2012
End Mill Cutting Type
Center Cutting
Max. Helix Angle
45 Degrees
Shank Type - Machining
Straight
Flute Type
Spiral
Material Grade - Machining
High Performance
Measurement System
Inch
Series
Performance AL
Primary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Aluminum
Finish - Machining
ZrN
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 1 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.