Corner Radius End Mill, 0.75 in, Carbide
Mfr # 314119
Zoro # G115856131
product price: $235.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Corner-Radius
Neck Length
2.375 in
Number of Flutes
2
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314119
Zoro #
G115856131
UPC #
-
Country of Origin
United States
Dimensions
Neck Length
2.375 in
Corner Radius
0.09 in
Length of Cut
1 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Overall Length
6 in
Details
End Mill Style
Corner-Radius
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
2012
Item
Corner Radius End Mill
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Material Grade - Machining
High Performance
Material - Machining
Carbide
Primary Material Application
Aluminum
Measurement System
Inch
Shank Type - Machining
Straight
Series
Performance AL
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 1 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.