Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 314128

  • Zoro # G515856120


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
6 in
List Number
2012
End Mill Style
Corner-Radius
Neck Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314128
Zoro #
G515856120
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Corner Radius
0.06 in
Neck Length
1.75 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Length of Cut
1.625 in

Details

Number of Flutes
2
List Number
2012
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
Primary Material Application ISO Code
N
Flute Type
Spiral
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Series
Performance AL
Finish - Machining
ZrN
Measurement System
Inch
Flute Spacing
Fixed
Primary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.