Corner Radius End Mill, 0.75 in, Carbide
Mfr # 314975
Zoro # G215855935
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Shank Dia.
3/4 in
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314975
Zoro #
G215855935
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Length of Cut
1 in
Milling Dia.
0.75 in
Overall Length
4 in
Corner Radius
0.06 in
Details
Number of Flutes
3
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
2030
Measurement System
Inch
Series
Performance AL
Flute Spacing
Fixed
Flute Type
Spiral
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Max. Helix Angle
37 Degrees
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.